Apply to be a TradeMaster!
Main product image of Chelsea 2 Way Shower Combination, 2.5 gpm, VS-233011 (Polished Chrome)
Magnifying glass
Hover image to zoom

Chelsea 2 Way Shower Combination, 2.5 gpm, VS-233011 (Polished Chrome)

Brand:
Speakman
SKU:
VS-233011
Rating:
(0)
Q&A:
(0)
Chelsea 2 Way Shower Combination, 2.5 gpm, VS-233011 (Polished Chrome)
Magnifying glass
Hover image to zoom
$161.40 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
2.5 GPM

Description

–
Features
  • Shower Diverter transitions sprays between fixtures
  • 60-inch tangle free shower hose
  • 2.5 GPM flow rate
  • Designed to easily install within minutes
  • Same quality grade as used in hotels
  • Includes both fixed and hand held shower head

Specs

–
Finish:

Polished Chrome

Flow Rate:

2.5 GPM

Product Type:

Shower

GPM:

2.5

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy