Apply to be a TradeMaster!
Main product image of Neo WS-3005-MB Diverter Waterslide Bar (Matte Black)
Magnifying glass
Hover image to zoom

Neo WS-3005-MB Diverter Waterslide Bar (Matte Black)

Brand:
Speakman
SKU:
WS-3005-MB
Rating:
(0)
Q&A:
(0)
Neo WS-3005-MB Diverter Waterslide Bar (Matte Black)
Magnifying glass
Hover image to zoom
$728.67 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Features
  • Features a 5" riser above the shower arm
  • Rain showers, hand showers, and shower wands sold separately
  • Corrosion-resistant Matte Black finish
  • Two way integrated diverter allows you to switch seamlessly from hand shower to rain shower
  • Includes necessary mounting hardware
  • Installs directly into existing plumbing configurations

Specs

–
Series:

Neo

Finish:

Matte Black

Product Type:

Slide Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy