Apply to be a TradeMaster!
Main product image of 1-1/2" Gray PVC True Union Ball Valve
Magnifying glass
Hover image to zoom

1-1/2" Gray PVC True Union Ball Valve

SKU:
2329-015
Rating:
(0)
Q&A:
(0)
1-1/2" Gray PVC True Union Ball Valve
Magnifying glass
Hover image to zoom
$225.16 each
In Stock
In Stock
Get 7 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
  • True Union ball valve
  • Regular style PVC; socket and threaded ends; EPDM
  • Size: 1-1/2-inch
  • Schedule 80 PVCs are thicker, stronger, will handle higher pressures, and endure colder climates than Schedule 40 PVCs
  • Schedule 80 PVCs: not for Compressed Air or Gas; conforms to ASTM D 1785; fittings conform to ASTM D 2467; threaded fittings conform to ASTM D 2464

Specs

–
Size:

1-1/2"

Material:

PVC

Connection Type:

Socket x FNPT

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy