Apply to be a TradeMaster!
Main product image of 1-1/2" Socket x FNPT Gray CPVC True Union 2000 Ball Valve
Magnifying glass
Hover image to zoom

1-1/2" Socket x FNPT Gray CPVC True Union 2000 Ball Valve

SKU:
3629-015C
Rating:
(0)
Q&A:
(0)
1-1/2" Socket x FNPT Gray CPVC True Union 2000 Ball Valve
Magnifying glass
Hover image to zoom
$215.19 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Material
PVC
Product Highlight: Color
Gray
Product Highlight: Max Pressure (PSI)
235 MAX PSI

Description

–
Spears® Ball Valve, Standard, Series: True Union 2000, 1-1/2 in Nominal, Socket x FNPT, 235 psi Pressure Rating, 200 deg F Temperature, T-Handle Actuator, CPVC Ball, 6-1/4 in Inlet to Outlet Length, 3-1/16 in Top to Inlet Center, CPVC Body, CPVC Trim, Softgoods Material: PTFE Seat/EPDM O-Ring, Gray, Domestic Spears® True Union 2000 Ball Valves, 3-Way Ball Valves and Ball Check Valves provide maximum versatility with fully interchangeable valve cartridges. Provides for easier system design modifi cations and upgrades in multiphase projects, or anywhere changes in valve types are desired. Simply exchange any True Union 2000 valve in-line using existing union nuts. Also mates with Spears® new Schedule 80 Unions and Diaphragm Valves. All True Union 2000 valves feature a low profile, compact design for minimal space requirements. Available in PVC or CPVC with choice of EPDM or FKM O-ring seals and socket, threaded, fl anged, spigot or optional Spears® patented Special Reinforced (SR) threaded end connectors. Additionally, Spears® offers valve Retrofit Kits for easy in-line replacement of other valves and factory installed Actuation Packages. Assembled with silicone-free lubricant.

Product Specifications
  • Pressure Rating: 235 psi
  • Connection Type: Socket and NPT
  • Temperature: 200 Degrees F
  • Type: T-Handle Actuator
  • Color: Gray

Specs

–
Size:

1-1/2"

Material:

PVC

Color:

Gray

Connection Type:

Socket x FNPT

Max Pressure (PSI):

235

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy