Apply to be a TradeMaster!
Main product image of 4" PVC Sewer & Drain Double Cleanout Tee (Hub x Hub x Hub)
Magnifying glass
Hover image to zoom

4" PVC Sewer & Drain Double Cleanout Tee (Hub x Hub x Hub)

Brand:
NDS
SKU:
417P
Rating:
(0)
Q&A:
(0)
4" PVC Sewer & Drain Double Cleanout Tee (Hub x Hub x Hub)
Magnifying glass
Hover image to zoom
$22.09 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–

Clean and maintain your pipe system upstream or downstream with the PVC Double Cleanout Tee for Sewer and Drain (S&D) pipe. Also known as a Two-Way Cleanout Tee, this part connects to 4 in. S&D pipe to enable two-way cleanouts. The Double Cleanout fitting is made of polyvinyl chloride (PVC) and makes a Hub X Hub X Hub solvent-weld connection. Meets applicable ASTM standards. For use in non-pressurized underground sewer and drainage applications; maximum working pressure of 5 psi.


Features:

  • Meets applicable ASTM standards

Applications:

  • Connects to 4 in. S&D pipe and enables two-way cleanouts (upstream and downstream) in your pipe system
  • Install cleanouts along several points on the main drainage pipe run to provide multiple access points to clean pipes
  • As part of a complete drainage system, the PVC Double Cleanout Tee connects to S&D pipe to enable two-way cleanouts in your pipe system

Specs

–
Size:

4"