Apply to be a TradeMaster!
Main product image of 3/8" x 1/4" PVC Schedule 40 Spigot x FPT Bushing
Magnifying glass
Hover image to zoom

3/8" x 1/4" PVC Schedule 40 Spigot x FPT Bushing

SKU:
438-052
Rating:
(0)
Q&A:
(0)
3/8" x 1/4" PVC Schedule 40 Spigot x FPT Bushing
Magnifying glass
Hover image to zoom
$0.93 each
BOX UP & SAVE 14%
$40.00 box of 50
$0.80 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot x FNPT Connection
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Color
White

Description

–
Note: Image may not reflect actual product

3/8" x 1/4" PVC Schedule 40 Spigot x FPT Bushing

Specifications
  • Size: 3/8" x 1/4"
  • Material: PVC
  • Color: White
  • Application: Sch. 40
  • Method of Manufacture: Molded
  • Weight: 0.01 lbs
  • Product Type: Bushing
  • Connection Type: Spigot x FPT

Specs

–
Size:

3/8" x 1/4"

Material:

PVC

Application:

Schedule 40

Color:

White

Connection Type:

Spigot x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy