Apply to be a TradeMaster!
Main product image of 4" PVC Sewer & Drain Female Cleanout Adapter (Hub x FPT)
Magnifying glass
Hover image to zoom

4" PVC Sewer & Drain Female Cleanout Adapter (Hub x FPT)

Brand:
NDS
SKU:
4P11
Rating:
(0)
Q&A:
(0)
4" PVC Sewer & Drain Female Cleanout Adapter (Hub x FPT)
Magnifying glass
Hover image to zoom
$7.69 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–

Access the drain pipe system to clear out clogs with the PVC Cleanout Adapter for Sewer and Drain (S&D) pipe. Hub connects to 4 in. Sewer and Drain (S&D) pipe; 4 in. Female Pipe Thread (FPT) connection fits 4 in. Male Pipe Thread (MPT) Cleanout Plug (41P8), sold separately. The Cleanout Adapter is made of polyvinyl chloride (PVC) and makes a Hub X FPT connection. Meets applicable ASTM standards. For use in non-pressurized underground sewer and drainage applications; maximum working pressure of 5 psi.


Application:


  • Connects to 4 in. Sewer and Drain (S&D) pipe; 4 in. Female Pipe Thread (FPT) connection fits 4 in. Male Pipe Thread (MPT) Cleanout Plug (41P8), sold separately
  • Install cleanouts along several points on the main drainage pipe run to provide multiple access points to clean pipes
  • As part of a complete drainage system, the PVC adapter connects S&D pipe with a hub connection on one end and either a threaded plug for access to the drain pipe system, or threaded pipe to convey water for proper release downstream

Specs

–
Size:

4"