Apply to be a TradeMaster!
Main product image of 2" Schedule 80 PVC Lug Insert Butterfly Valve w/ Lever Handle
Magnifying glass
Hover image to zoom

2" Schedule 80 PVC Lug Insert Butterfly Valve w/ Lever Handle

SKU:
722311G-020
Rating:
(0)
Q&A:
(0)
2" Schedule 80 PVC Lug Insert Butterfly Valve w/ Lever Handle
Magnifying glass
Hover image to zoom
$883.38 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Specs

–
Product Type:

Butterfly Valve

Size:

2"

Max Pressure (PSI):

150

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy