Shop Resideo Sale
Main product image of 4" PVC Schedule 80 Tee (S x FPT)
Magnifying glass
Hover image to zoom

4" PVC Schedule 80 Tee (S x FPT)

SKU:
802-040
Rating:
(2)
Q&A:
(1)
4" PVC Schedule 80 Tee (S x FPT)
Magnifying glass
Hover image to zoom
$71.86 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
4" x 4" x 4"
Product Highlight: Color
Gray

Description

–
802-015:
  • 4" x 4" x 4"
  • Socket x Socket x Female Pipe Thread

Specs

–
Size:

4" x 4" x 4"

Color:

Gray

Connection Type:

Socket x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Ignore the other guy's review

The cracked fitting in the other review is bogus. You can clearly see in his photo he used a male metal adapter and buried it in the plastic female adapter. This is a common problem with plastic fittings when installed wrong. These will work as intended when install properly
The plumb GOD
USA
7 months ago
Was this review helpful to you?

Poor quality or

The fitting split within a day after installation. I purchased schedule 80 for added strength but it cracked. I don't think I overtightened the fitting. I'm very hesitant to renew my order with the same parts given the current result. Has there been a change in the manufacturing quality?
Merchant response
2 years ago
Hello, Thank you for reaching out with this review. We're so sorry to hear about your experience with the fitting, and we understand your concerns. While Schedule 80 fittings are designed for added strength, issues like this can occasionally occur. To our knowledge, there has not been a change in the manufacturing. We'd love to make things right and assist you with a return for either a refund or a replacement depending on your preference. Please feel free to reach out to our team at 1-888-757-4774 or by using the live chat feature on the Contact Us page on our website. Your feedback is important, and we’re here to help! Thank you, Danielle D. SupplyHouse.com Team
Flo
Friday Harbor WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the in-line length of this tee item?

Asked by Steve 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve, thanks for writing in. Please see the following screenshot of the dimensions for Spears part number 802-005 https://www.screencast.com/t/XbJssYJmz3pv

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy