Apply to be a TradeMaster!
3/4" CTS CPVC Boiler Drain Valve (Socket x Male Hose)

3/4" CTS CPVC Boiler Drain Valve (Socket x Male Hose)

SKU:
82MH-007
Rating:
(0)
Q&A:
(0)
3/4" CTS CPVC Boiler Drain Valve (Socket x Male Hose)
$6.56 each
BOX UP & SAVE 10%
$212.04 box of 36
$5.89 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
CPVC
Product Highlight: Connection Type
Socket x Male Hose Connection
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
CTS
Product Highlight: Outlet Type
Male Hose
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Material:

CPVC

Connection Type:

Socket x Male Hose

Inlet Type:

CTS

Outlet Type:

Male Hose

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy