Apply to be a TradeMaster!
Main product image of 2" PVC Schedule 80 Plug (Spigot)
Magnifying glass
Hover image to zoom

2" PVC Schedule 80 Plug (Spigot)

SKU:
849-020
Rating:
(0)
Q&A:
(0)
2" PVC Schedule 80 Plug (Spigot)
Magnifying glass
Hover image to zoom
$6.87 each
BOX UP & SAVE 12%
$60.70 box of 10
$6.07 each
In Stock
In Stock
Get 27 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Size
2"
Product Highlight: Color
Gray
Product Highlight: Length (Inches)
1-7/8" Length
Product Highlight: Pressure Rating
150 psi

Description

–
2" PVC Schedule 80 Plug (Spigot)

Specifications:
  • Molded
  • Color: Gray
  • Fitting: Plug
  • Domestic
  • Schedule Rating: SCH 80/XH
  • End Style: Spigot
  • Material: PVC
  • Temperature Rating: 73 deg F
  • Length: 1-7/8"
  • Pressure Rating: 150 psi
  • Nominal Size: 2"
  • Industry Standards: ANSI B16.5, ASTM D1784/2467,NSF Approved
  • Warranty: Limited Lifetime

Specs

–
Size:

2"

Color:

Gray

Connection Type:

Spigot

Length (Inches):

1-7/8"

Pressure Rating:

150 psi

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy