Apply to be a TradeMaster!
Main product image of 4" PVC Schedule 80 Plug (MPT)
Magnifying glass
Hover image to zoom

4" PVC Schedule 80 Plug (MPT)

SKU:
850-040
Rating:
(0)
Q&A:
(0)
4" PVC Schedule 80 Plug (MPT)
Magnifying glass
Hover image to zoom
$42.81 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Size
4"
Product Highlight: Color
Gray
Product Highlight: Length (Inches)
2-3/32" Length

Description

–
4" PVC Schedule 80 Plug (MPT)

Specifications:
  • Nominal Size: 4"
  • Material: PVC
  • Color: Gray
  • SCH 80/XH
  • Domestic
  • Molded
  • Length: 2-3/32"
  • End Style: MPT
  • Warranty: Limited Lifetime

Specs

–
Size:

4"

Color:

Gray

Connection Type:

MNPT

Length (Inches):

2-3/32"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy