Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Schedule 80 Van Stone Flange w/ PVC Ring (FIPT)
Magnifying glass
Hover image to zoom

1-1/2" PVC Schedule 80 Van Stone Flange w/ PVC Ring (FIPT)

SKU:
855-015
Rating:
(0)
Q&A:
(0)
1-1/2" PVC Schedule 80 Van Stone Flange w/ PVC Ring (FIPT)
Magnifying glass
Hover image to zoom
$19.25 each
BOX UP & SAVE 9%
$350.40 box of 20
$17.52 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
855-015:
  • 1-1/2"
  • FIPT
  • 150 psi Maximum Internal Pressure Rating @ 73°F (23°C)
  • Specs

    –
    Size:

    1-1/2"

    Max Pressure (PSI):

    150

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy