Apply to be a TradeMaster!
Main product image of 6" PVC Schedule 80 Van Stone Flange w/ Glass Filled PVC Ring (Spigot)
Magnifying glass
Hover image to zoom

6" PVC Schedule 80 Van Stone Flange w/ Glass Filled PVC Ring (Spigot)

SKU:
856-060
Rating:
(0)
Q&A:
(0)
6" PVC Schedule 80 Van Stone Flange w/ Glass Filled PVC Ring (Spigot)
Magnifying glass
Hover image to zoom
$53.19 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Size
6"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
856-060:
  • 6"
  • Spigot
  • 1/2" - 16" = 150 psi maximum internal pressure rating @ 73°F (23°C)
  • 18" - 24" = 50 psi maximum internal pressure rating @ 73°F (23°C)
  • Specs

    –
    Size:

    6"

    Max Pressure (PSI):

    150

    Connection Type:

    Spigot

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy