Apply to be a TradeMaster!
Main product image of 1/4" x 4" PVC Sch 80 Threaded Nipple
Magnifying glass
Hover image to zoom

1/4" x 4" PVC Sch 80 Threaded Nipple

SKU:
880-040
Rating:
(0)
Q&A:
(1)
1/4" x 4" PVC Sch 80 Threaded Nipple
Magnifying glass
Hover image to zoom
$3.16 each
BOX UP & SAVE 12%
$69.25 box of 25
$2.77 each
In Stock
In Stock
Get 20 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Material
PVC
Product Highlight: Connection Type
MNPT Connection

Description

–
This 1/4" x 4" PVC Sch 80 Threaded Nipple is manufactured by Spears.

Specs

–
Product Type:

PVC Nipple

Size:

1/4"

Type:

Schedule 80

Length (Inches):

4"

Connection Type:

MNPT

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: This is for a special project that needs to be the exact inside and outside diameter. Can you give me the ID and OD in inchs?

Asked by Thomas 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Thomas. Spears does not mention the exact ID, however the actual OD of the threaded ends is 4.88".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy