Apply to be a TradeMaster!
Main product image of 3/8" x Close CPVC Sch 80 Threaded Nipple
Magnifying glass
Hover image to zoom

3/8" x Close CPVC Sch 80 Threaded Nipple

SKU:
881-005C
Rating:
(0)
Q&A:
(0)
3/8" x Close CPVC Sch 80 Threaded Nipple
Magnifying glass
Hover image to zoom
$4.15 each
BOX UP & SAVE 10%
$93.75 box of 25
$3.75 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
CPVC
Product Highlight: Connection Type
MNPT Connection

Description

–
3/8" x Close CPVC Sch 80 Threaded Nipple (Threaded both ends)

Specs

–
Material:

CPVC

Size:

3/8"

Length (Inches):

Close

Type:

Schedule 80

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy