Apply to be a TradeMaster!
Main product image of 1" x 2" CPVC Sch 80 Threaded Nipple
Magnifying glass
Hover image to zoom

1" x 2" CPVC Sch 80 Threaded Nipple

SKU:
884-020C
Rating:
(0)
Q&A:
(0)
1" x 2" CPVC Sch 80 Threaded Nipple
Magnifying glass
Hover image to zoom
$5.45 each
BOX UP & SAVE 10%
$123.00 box of 25
$4.92 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
CPVC

Specs

–
Size:

1"

Length (Inches):

2"

Type:

Schedule 80

Material:

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Schedule 80 Tee (FPT)
SKU: 805-010
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy