Apply to be a TradeMaster!
Main product image of 1" x 3/4" Reducing Nipple MPT x MPT
Magnifying glass
Hover image to zoom

1" x 3/4" Reducing Nipple MPT x MPT

SKU:
884-131
Rating:
(0)
Q&A:
(1)
1" x 3/4" Reducing Nipple MPT x MPT
Magnifying glass
Hover image to zoom
$2.99 each
BOX UP & SAVE 8%
$137.50 box of 50
$2.75 each
In Stock
In Stock
Get 100 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
3/4" Length

Specs

–
Size:

1"

Length (Inches):

3/4"

Product Type:

Nipple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Schedule 80 Tee (FPT)
SKU: 805-010

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, is this safe for potable water?

Asked by Jake 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jake, Yes, it is!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy