Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" CPVC Sch 80 Threaded Nipple
Magnifying glass
Hover image to zoom

1-1/4" x 12" CPVC Sch 80 Threaded Nipple

SKU:
885-120C
Rating:
(0)
Q&A:
(0)
1-1/4" x 12" CPVC Sch 80 Threaded Nipple
Magnifying glass
Hover image to zoom
$25.36 each
BOX UP & SAVE 10%
$569.75 box of 25
$22.79 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
CPVC
Product Highlight: Connection Type
MNPT Connection

Description

–
1-1/4" x 6" CPVC Sch 80 Threaded Nipple

Specs

–
Product Type:

PVC Nipple

Size:

1-1/4"

Connection Type:

MNPT

Material:

CPVC

Type:

Schedule 80

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy