Apply to be a TradeMaster!
Main product image of 3/4" F x 1/2" PVC Female Slip Adapter
Magnifying glass
Hover image to zoom

3/4" F x 1/2" PVC Female Slip Adapter

SKU:
F-64-P
Rating:
(0)
Q&A:
(0)
3/4" F x 1/2" PVC Female Slip Adapter
Magnifying glass
Hover image to zoom
$4.78 each
BOX UP & SAVE 10%
$431.00 box of 100
$4.31 each
In Stock
In Stock
Get 66 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Thread Type
Female Thread Type

Description

–
3/4" F x 1/2" PVC Female Slip
  • FHT Swivel x Socket

Specs

–
Size:

3/4" x 1/2"

Application:

Plumbing

Thread Type:

Female

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy