Apply to be a TradeMaster!
1/2" HDPE FlameGaurd Test Plug w/ O-Ring

1/2" HDPE FlameGaurd Test Plug w/ O-Ring

SKU:
FTP-005
Rating:
(0)
Q&A:
(0)
1/2" HDPE FlameGaurd Test Plug w/ O-Ring
$2.36 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
1/2"
Product Highlight: Material
HDPE
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Color
Red

Description

–
Note: Image may not reflect actual product

1/2" HDPE FlameGaurd Test Plug w/ O-Ring

Specifications
  • Size: 1/2""
  • Material: HDPE
  • Color: Red
  • Method of Manufacture: Molded
  • Weight: 0.04 lbs
  • Product Type: Plug
  • Connection Type: MPT
  • For Pressure Testing Only
  • O-Ring Sealed

Specs

–
Connection Size:

1/2"

Product Type:

Test Plug

Size:

1/2"

Material:

HDPE

Connection Type:

MNPT

Color:

Red

Includes:

O-Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy