Shop Resideo Sale
Main product image of 8" x 8" x 2" CPVC Schedule 80 Gray Hot-Tap Saddle (Saddle x Spigot)
Magnifying glass
Hover image to zoom

8" x 8" x 2" CPVC Schedule 80 Gray Hot-Tap Saddle (Saddle x Spigot)

SKU:
HT3S-577C
Rating:
(0)
Q&A:
(0)
8" x 8" x 2" CPVC Schedule 80 Gray Hot-Tap Saddle (Saddle x Spigot)
Magnifying glass
Hover image to zoom
$504.40 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
8" x 1-1/2"

Description

–
HT3S-577C:

  • FKM Saddle x Soc (Spigot) SS316 Bolts
  • 2"- 4" 235, 6" 200, 8" 150 psi @ 73°F (23°C)

Specs

–
Product Type:

Saddle

Size:

8" x 1-1/2"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy