Apply to be a TradeMaster!
1-1/4" Spirotrap Magnet Dirt Eliminator (Sweat)
1-1/4" Spirotrap Magnet Dirt Eliminator (Sweat)
$259.49 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1-1/4"

Description

–
SPIROTRAP MAGNET DIRT ELIMINATOR, 1-1/4" Sweat

Product Description
The life and efficiency of a heating or cooling system is greatly dependent on clean system water. Dirt in the system can cause increased component wear and frequent breakdowns. Corrosion, pump and control valve wear, and reduced efficiency result in increased maintenance, unnecessary costs, and dissatisfied owners. Traditionally, strainers or filters that operate under high pressure losses have been installed to deal with dirt problems. However, these require frequent maintenance, and if not cleaned on a regular basis, cause even lower flow rates and, eventually, blockages.

Spirotrap’s unique construction allows for the removal of dirt particles of all sizes. The patented Spirotube®, the core of the Spirotrap, creates a low velocity area that forces the dirt particles to sink to the dirt collection chamber at the bottom of the unit. Because the dirt is collected outside of the main flow, blockages do not occur, and the Spirotrap’s pressure drop remains constant. While the large dirt collection chamber requires infrequent flushing, the system can remain fully operational when flushing is necessary

Specs

–
Product Type:

Dirt Eliminator

Connection Method:

Sweat

Connection Type:

C x C

Size:

1-1/4"

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy