Apply to be a TradeMaster!
Main product image of 3" Spirotrap Drain Steel Dirt Separators with removable head (Flanged)
Magnifying glass
Hover image to zoom

3" Spirotrap Drain Steel Dirt Separators with removable head (Flanged)

SKU:
TDN300-FA
Rating:
(0)
Q&A:
(0)
3" Spirotrap Drain Steel Dirt Separators with removable head (Flanged)
Magnifying glass
Hover image to zoom
$5,578.98 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 178 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
3"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
The Spirotrap Dirt Separator employs a patented Spirotube barrier medium that dirt particles collide into.
Body Type: Steel
Connection Type: Flanged

Specs

–
Max Pressure (PSI):

150

Product Type:

Dirt Eliminator

Size:

3"

Material:

Steel

Application:

Heating

Max Temp (F):

270°F

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Type:

Non-Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy