Apply to be a TradeMaster!
Main product image of 1" Spirovent Junior Brass Air Eliminator/Dirt Separator (Sweat)
Magnifying glass
Hover image to zoom

1" Spirovent Junior Brass Air Eliminator/Dirt Separator (Sweat)

SKU:
VDR100-SW
Rating:
(0)
Q&A:
(1)
1" Spirovent Junior Brass Air Eliminator/Dirt Separator (Sweat)
Magnifying glass
Hover image to zoom
VDR100-SW has been discontinued
Discontinued December 15, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
1" Spirocombi Air & Dirt Separator Magnet (Sweat)
SKU:VDR100-SWM
(1)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
The unique construction of this combined unit allows for the removal of both entrained air and dirt particles. The patented Spirotube®, the core of the Spirovent Dirt unit, causes dirt particles of all sizes to sink to the bottom of the unit and collect in the dirt chamber, eliminating any blockage concerns. The air bubbles rise and collect in the air chamber before being released via an integral automatic valve. The dirt can be flushed through the drain while the system remains fully operational. The large dirt collection chamber ensures infrequent flushing.

Body Type: Brass

Connection Type: Sweat

Specs

–
Product Type:

Dirt Eliminator

Air Eliminator

Size:

1"

Max Pressure (PSI):

150

Material:

Brass

Application:

Heating

Max Temp (F):

270°F

Connection Method:

Sweat

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have this product in 1 inch or 3/4 npt?

Asked by Dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, SKU # VJR075, or VJR100, those are the 3/4 & 1" threaded versions.

Was this review helpful to you?