Apply to be a TradeMaster!
Main product image of 1" Spirovent Quad Jr. Air Eliminator (Press)
Magnifying glass
Hover image to zoom

1" Spirovent Quad Jr. Air Eliminator (Press)

SKU:
VDX100-PF
Rating:
(0)
Q&A:
(0)
1" Spirovent Quad Jr. Air Eliminator (Press)
Magnifying glass
Hover image to zoom
VDX100-PF has been discontinued
Discontinued January 3, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1" Spirovent Quad Jr. Air Eliminator (Press)
SKU:VDX-100-PFM
(0)
Order by today, receive 6 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
1"

Description

–
The unique construction of this combined unit allows for the removal of both entrained air and dirt particles. The patented Spirotube®, the core of the Spirovent Dirt unit, causes dirt particles of all sizes to sink to the bottom of the unit and collect in the dirt chamber, eliminating any blockage concerns. The air bubbles rise and collect in the air chamber before being released via an integral automatic valve. The dirt can be flushed through the drain while the system remains fully operational. The large dirt collection chamber ensures infrequent flushing.

Body Type: Brass

Connection Type:Sweat

Specs

–
Product Type:

Air Eliminator

Size:

1"

Connection Method:

Press

Connection Type:

Press x Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm