Apply to be a TradeMaster!
Main product image of 2 Gang Overhead/Underground Ringless, 4 Jaw Meter Socket, 600V (100A)
Magnifying glass
Hover image to zoom

2 Gang Overhead/Underground Ringless, 4 Jaw Meter Socket, 600V (100A)

Brand:
Square D
SKU:
1009693
Rating:
(0)
Q&A:
(0)
2 Gang Overhead/Underground Ringless, 4 Jaw Meter Socket, 600V (100A)
Magnifying glass
Hover image to zoom
$465.83 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
600V

Description

–
Overview
Square D Horizontal Ganged Meter Sockets provide 10 kA RMS short circuit protection. These meter sockets are UL Listed and with a NEMA 3R enclosure. Each unit is supplied with ground lugs and a hub opening in the top end wall. This specific meter socket is rated at 100 A, 600 V, and 1 PH. This system is configured with 3 wire, 2 sockets, and 4 jaws.

Specifications:
  • Product Type: Meter Socket
  • Mains Rating: 100 A
  • Number of Phases: 1
  • Enclosure Rating: NEMA 3R
  • Wiring Configuration: 3 Wire
  • Meter Socket Type: Ringless
  • Bypass Type: No Bypass
  • Number of Jaws: 4 w/out jaw release
  • Ue Rated Operational Voltage: 600 VAC
  • Number of meter sockets: 2
  • Certifications: UL Listed

Specs

–
Amperage:

100

Voltage:

600V

Phase:

1

Wiring:

3 Wire

Configuration:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy