Apply to be a TradeMaster!
Main product image of Buck Boost Transformer, NEMA 3R (100 VA, 120/240V, 12/24V)
Magnifying glass
Hover image to zoom

Buck Boost Transformer, NEMA 3R (100 VA, 120/240V, 12/24V)

Brand:
Square D
SKU:
100SV43A
Rating:
(0)
Q&A:
(0)
Buck Boost Transformer, NEMA 3R (100 VA, 120/240V, 12/24V)
Magnifying glass
Hover image to zoom
$262.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12/24V, 120/240V
Product Highlight: Mount
Wall

Description

–
Overview
Schneider Electric has the expertise necessary to meet your increased demands by providing reliable products and outstanding support services Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. These units can be used outdoors without accessories. This Dry Sealed Transformer has a NEMA 3R rating, and a 1 phase, 10KVA, 240 x 480V, primary voltage with a 120/240V, secondary voltage. This transformer has a temperature rise of 115 °C. This product has a UL listed, cULus & CSA certifications. Dimensions are 14.75 in (H),9.75 in (W),11.75 in (D). This transformer is wall mounted and is painted sheet steel material.

Features
  • Product: Buck and Boost Transformer
  • Enclosure Code: 2A
  • Enclosure Type: NEMA 3R
  • Insulation Temperature: 221 °F (105 °C)
  • Primary Voltage: 120 x 240 V
  • Power Rating: 0.1 kVA
  • Secondary Voltage: 12/24 V
  • Temperature Rise: 55 °C
  • Warranty: 18 months

Specs

–
Product Type:

Transformer

Voltage:

12/24V

120/240V

VA Rating:

100

Mount:

Wall

Enclosure Type:

NEMA-3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy