Apply to be a TradeMaster!
Main product image of Buck Boost Encapsulated Transformer (1kVA, 1PH, 120 x 240V Primary, 12/24V Secondary), 1S43F
Magnifying glass
Hover image to zoom

Buck Boost Encapsulated Transformer (1kVA, 1PH, 120 x 240V Primary, 12/24V Secondary), 1S43F

Brand:
Square D
SKU:
1S43F
Rating:
(0)
Q&A:
(0)
Buck Boost Encapsulated Transformer (1kVA, 1PH, 120 x 240V Primary, 12/24V Secondary), 1S43F
Magnifying glass
Hover image to zoom
$1,224.83 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
A Buck and Boost Transformer is an insulating transformer with either a 120 V x 240 V primary with a 12/24 V or 16/32 V secondary, or a 240 V x 480 V primary with a 24/48 V secondary. A Buck and Boost Transformer is also useful in applications where the primary and secondary are interconnected for use as an autotransformer. The equipment enclosure is designed and constructed for indoor or outdoor use and is NEMA 3R rated. Square D Buck and Boost Transformers are UL and cUL listed (UL 506). Autotransformers can carry loads in excess of their nameplate rating. This Buck and Boost Transformer has a NEMA 3R rating, has a 120 x 240V primary voltage, and a 12V/24V secondary voltage. This transformer has a rated power of 1KVA. This transformer has a temperature rise of 115 degreesC. This product has a UL listed, cULus and CSA certifications.

Features:
  • Power Rating (kVA): 1
  • Recommended Environment: Indoor
  • Standards Met: RoHS Compliant

Specs

–
Poles:

1

VA Rating:

1

Voltage (Primary):

120/240V

Voltage (Secondary):

12/24v

Product Type:

Transformer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy