Apply to be a TradeMaster!
Main product image of Aluminum Meter Sealing Ring
Magnifying glass
Hover image to zoom

Aluminum Meter Sealing Ring

Brand:
Square D
SKU:
29008W
Rating:
(1)
Q&A:
(0)
Aluminum Meter Sealing Ring
Magnifying glass
Hover image to zoom
$18.11 each
In Stock
In Stock
Get 1 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Square D EZ Meter-Pak devices provide a compact footprint for multi unit construction needs. Square D EZ Meter-Pak sealing rings are an accessory for the EZ Meter-Pak Meter Centers. The screw type sealing ring is aluminum and fits ringed meter sockets. It is compliant with UL standards.

Specifications:
  • Product Type: Sealing Accessory
  • Meter Socket Type: Ringed
  • Range of Product: Meter-Pak, EZ Meter-Pak
  • Material: Aluminum
  • Mounting Support: Screw Fixing

Specs

–
Product Type:

Seal Ring

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

Called FP&L about my meter ring being rusted and the screw and meter is not secure. After several weeks of waiting, they still had not come out to fix. So I ordered this product and did it myself.
RichH
Palm Beach, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy