Apply to be a TradeMaster!
Main product image of Dry Encapsulated Transformer (3kVA, 1PH, 480V Primary, 120/240V Secondary), 3S40F
Magnifying glass
Hover image to zoom

Dry Encapsulated Transformer (3kVA, 1PH, 480V Primary, 120/240V Secondary), 3S40F

Brand:
Square D
SKU:
3S40F
Rating:
(0)
Q&A:
(0)
Dry Encapsulated Transformer (3kVA, 1PH, 480V Primary, 120/240V Secondary), 3S40F
Magnifying glass
Hover image to zoom
$2,051.23 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 3 KVA. This transformer has a primary voltage of 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 10.5 in (H), 8.62 in (W), 6.5 in (D). This product complys to UL and CSA standards.

Features:
  • Power Rating (kVA): 3.0000
  • Input Voltage: 480
  • Output Voltage: 120/240 VAC
  • Number of Phases: 1
  • Overall Width (Decimal Inch): 8.6200

Specs

–
Voltage (Secondary):

120/240v

VA Rating:

3

Poles:

1

Product Type:

Transformer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy