Apply to be a TradeMaster!
Main product image of Solid Neutral Assembly Kit (400A, 1 AWG to 600kcmil), for LA/LH Circuit Breakers, 400SN
Magnifying glass
Hover image to zoom

Solid Neutral Assembly Kit (400A, 1 AWG to 600kcmil), for LA/LH Circuit Breakers, 400SN

Brand:
Square D
SKU:
400SN
Rating:
(0)
Q&A:
(0)
Solid Neutral Assembly Kit (400A, 1 AWG to 600kcmil), for LA/LH Circuit Breakers, 400SN
Magnifying glass
Hover image to zoom
$235.73 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps

Description

–
The enclosures for the family of LA circuit breakers are cULus listed unless otherwise noted. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. All enclosures will accept 100 percent rated circuit breakers unless otherwise noted. This LA-Frame breakers insulated neutral assembly is rated at 400A and is groundable. 10 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits.

Features:
  • Accessory Type: Solid Neutral

Specs

–
AWG:

1

Product Type:

Assembly Kit

Country of Origin:

Mexico

USA

Amperage:

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy