Apply to be a TradeMaster!
Main product image of Buck Boost Encapsulated Transformer (0.05kVA, 1PH, 120 x 240V Primary, 12/24V Secondary), 50SV43A
Magnifying glass
Hover image to zoom

Buck Boost Encapsulated Transformer (0.05kVA, 1PH, 120 x 240V Primary, 12/24V Secondary), 50SV43A

Brand:
Square D
SKU:
50SV43A
Rating:
(0)
Q&A:
(0)
Buck Boost Encapsulated Transformer (0.05kVA, 1PH, 120 x 240V Primary, 12/24V Secondary), 50SV43A
Magnifying glass
Hover image to zoom
$353.62 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
A Buck and Boost Transformer can be configured into a autotransformer or isolating transformer. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for increased protection. SE leads the industry in suppling low voltage general purpose transformers and provide an 18 month warranty on their product. Their electrical characteristics have been vetted and verified to adhere to the data sheet by the Underwriters Laboratories (UL).

Features:
  • Power Rating (kVA): 0.05
  • Recommended Environment: Indoor
  • Standards Met: RoHS Compliant

Specs

–
Poles:

1

Voltage (Secondary):

12/24v

Voltage (Primary):

120/240V

Product Type:

Transformer

VA Rating:

0.05

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy