Apply to be a TradeMaster!
Main product image of 30mm Push Button, Types K, SK or KX, Contact Block, 1 NC
Magnifying glass
Hover image to zoom

30mm Push Button, Types K, SK or KX, Contact Block, 1 NC

Brand:
Square D
SKU:
9001KA3
Rating:
(0)
Q&A:
(0)
30mm Push Button, Types K, SK or KX, Contact Block, 1 NC
Magnifying glass
Hover image to zoom
$18.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
Features:
  • Range of product: Harmony 9001K
  • Product Type: Contact block with protected terminals
  • Device short name: 9001K
  • Terminals description ISO n°1: (3-4)NO
  • Contacts Type and Composition: 1 NC
  • Contact Operation: Standard
  • Positive Opening: With IEC 60947-5-2
  • Connections - terminals Screw clamp terminals: 1 x 0.22...2 x 2.5 mm² IEC 60947-1
  • Tightening torque 7.08 lbf.in (0.8 N.m) IEC 60947-1
  • Shape of screw head Cross slotted
  • Contacts material Silver alloy contacts
  • Short-circuit protection 10 A cartridge fuse IEC 60947-5-1
  • [Ith] conventional free air thermal current: 10 A
  • [Ui] rated insulation voltage 250 V 3)IEC 60947-1
  • [Uimp] rated impulse withstand voltage 2.5 kV IEC 60947-1
  • [Ie] rated operational current 3 A 240 V, AC-15, A600-Q600 NEMA 0.55 A 125 V, DC-13, A600-Q600 NEMA
  • [Icm] rated short-circuit making capacity:
    • 12 kA 600 V AC-15, 7200 VA
    • 15 kA 480 V AC-15, 7200 VA
    • 30 kA 240 V AC-15, 7200 VA
    • 60 kA 120 V AC-15, 7200 VA
    • 0.55 kA 125 V DC-13
    • 0.1 kA 600 V DC-13
    • 0.27 kA 250 V DC-13

Specs

–
Product Type:

Contact Block

Positive Opening:

Yes

Contact Configuration:

1NC

Contact Material:

Silver Alloy

Voltage:

600V

Approvals:

CE

CSA

UL

Terminal Type:

Screw

Country of Origin:

Mexico

Illuminated:

No

Series:

9001K

Hermetically Sealed:

No

Connections:

Screw Clamp Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy