Apply to be a TradeMaster!
Main product image of Push-Button Switch, 1.18" Mounting Hole Dia, Maintained Round, Red Pushbutton, Nonilluminated, Shock and Vibration Resistant, 9001KR9RH13
Magnifying glass
Hover image to zoom

Push-Button Switch, 1.18" Mounting Hole Dia, Maintained Round, Red Pushbutton, Nonilluminated, Shock and Vibration Resistant, 9001KR9RH13

Brand:
Square D
SKU:
9001KR9RH13
Rating:
(0)
Q&A:
(0)
Push-Button Switch, 1.18" Mounting Hole Dia, Maintained Round, Red Pushbutton, Nonilluminated, Shock and Vibration Resistant, 9001KR9RH13
Magnifying glass
Hover image to zoom
$165.82 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Red
Product Highlight: Diameter
30mm Diameter

Description

–
9001KR9RH13 is a Push-Button Switch, 1.18" Mounting Hole Dia, Maintained (MA) Round, Red Pushbutton, Nonilluminated, Shock and Vibration Resistant manufactured by Square-D.

Specs

–
Illuminated:

No

Approvals:

CSA

UL

CE

Country of Origin:

Mexico

Series:

9001K

Product Type:

Push Button

Contact Configuration:

1NO + 1NC

NEMA Rating:

4

Material:

Metal

Color:

Red

Diameter:

30mm

Operator Type:

Mushroom Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy