Apply to be a TradeMaster!
Main product image of Selector Switch, 2 Positions, Maintained , 10 Amp, Black Knob NEMA4 & 13, 9001KS11BH13
Magnifying glass
Hover image to zoom

Selector Switch, 2 Positions, Maintained , 10 Amp, Black Knob NEMA4 & 13, 9001KS11BH13

Brand:
Square D
SKU:
9001KS11BH13
Rating:
(0)
Q&A:
(0)
Selector Switch, 2 Positions, Maintained , 10 Amp, Black Knob NEMA4 & 13, 9001KS11BH13
Magnifying glass
Hover image to zoom
$93.50 each
In Stock
In Stock
Get 36 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
30mm Diameter
Product Highlight: Color
Black
Product Highlight: Amperage
10 Amps
Product Highlight: Material
Metal

Description

–
9001KS11BH13 is a Selector Switch, 2 Positions, Maintained (MA), 10 Amp, Black Knob NEMA4 & 13 manufactured by Square-D.

Specs

–
Approvals:

CSA

CE

UL

Illuminated:

No

Diameter:

30mm

Contact Configuration:

1NO + 1NC

Product Type:

Push Button

Series:

9001K

Color:

Black

NEMA Rating:

4

Amperage:

10

Material:

Metal

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy