Apply to be a TradeMaster!
Main product image of 1,000 Ohm, 30mm Potentiometer, 9001SK2105
Magnifying glass
Hover image to zoom

1,000 Ohm, 30mm Potentiometer, 9001SK2105

Brand:
Square D
SKU:
9001SK2105
Rating:
(0)
Q&A:
(0)
1,000 Ohm, 30mm Potentiometer, 9001SK2105
Magnifying glass
Hover image to zoom
$432.75 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30mm

Description

–
Schneider Electric aims to achieve Net Zero status by 2050 through supply chain partnerships, lower impact materials, and circularity via our ongoing "Use Better, Use Longer, Use Again" campaign to extend product lifetimes and recyclability.

Features:
  • Resistance (Ohms): 1000
  • Operator Type: Knob
  • Wattage: 2
  • Mounting Hole Diameter (mm): 30
  • Operator Illumination: NonIlluminated

Specs

–
Product Type:

Potentiometer

Size:

30mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy