Apply to be a TradeMaster!
Main product image of Red Push/Pull Operator
Magnifying glass
Hover image to zoom

Red Push/Pull Operator

Brand:
Square D
SKU:
9001SKR9R
Rating:
(0)
Q&A:
(0)
Red Push/Pull Operator
Magnifying glass
Hover image to zoom
$113.78 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
30mm Diameter
Product Highlight: Color
Red
Product Highlight: Material
Plastic

Description

–
Features:
  • Item: Push Button Operator
  • Size: 30mm
  • Action : Maintained Push / Maintained Pull
  • Type of Operator: 40mm Mushroom Head
  • Basic Material: Plastic
  • Head Material: Plastic
  • Bezel Material: Double-Insulated Plastic
  • Color: Red
  • NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
  • IP Rating: 66
  • Legend: No Legend
  • Standards: UL, CSA, CE


***Note: Image may not be exact representation of item.***

Specs

–
Approvals:

CSA

CE

UL

Diameter:

30mm

Country of Origin:

Mexico

Color:

Red

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy