Apply to be a TradeMaster!
Main product image of Control Transformer (150VA, 1PH), 9070EO3D1
Magnifying glass
Hover image to zoom

Control Transformer (150VA, 1PH), 9070EO3D1

Brand:
Square D
SKU:
9070EO3D1
Rating:
(0)
Q&A:
(0)
Control Transformer (150VA, 1PH), 9070EO3D1
Magnifying glass
Hover image to zoom
$400.80 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Square D by Schneider Electric Type EO Industrial Control Transformers are designed with exceptional voltage regulation and low temperature rise. It is designed to meet the power supply needs of various industrial control applications. It is built with high-quality materials to ensure durability and reliable performance. With its excellent electrical isolation capabilities, this transformer provides reliable voltage transformation and helps protect sensitive control circuitry. It is a versatile and efficient solution for powering control systems in industrial settings. This transformer is a single phase 150 VA transformer designed for 240x480 VAC primary with a 120 VAC secondary. This has temperature rise of 80 degree Celsius. It is compliant with UL and CSA standards verified by third party UL carrying the cUL, UL labels, and self certified to the EN standards carrying a CE mark.

Features:
  • Power Rating: 150VA
  • Output Voltage: 110V
  • Number Of Phases: 1
  • Standards: CE
  • UNSPSC Code: 39121529

Specs

–
Poles:

1

Voltage (Primary):

240/480V

Voltage (Secondary):

120v

Product Type:

Transformer

VA Rating:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy