Apply to be a TradeMaster!
Main product image of Transformer Terminal Cover, for Type T & TF Transformers, 9070FSC23
Magnifying glass
Hover image to zoom

Transformer Terminal Cover, for Type T & TF Transformers, 9070FSC23

Brand:
Square D
SKU:
9070FSC23
Rating:
(0)
Q&A:
(0)
Transformer Terminal Cover, for Type T & TF Transformers, 9070FSC23
Magnifying glass
Hover image to zoom
$35.90 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Control power transformers from Schneider Electric set the industry standard for design innovation and performance. This industrial control transformer, Terminal Cover has been certified by UL,CSA, cUL listed, CE and NOM standards. A variety of designs are available to meet the diverse needs of panel builders and machinery OEMs. The versatility of our control transformer line offers unparalleled options for design engineers. This Transformer's Product Compatability for use with D19, and D50 with a power rating of 5000 VA and comes in a set of 2. They are designed with low impedance windings for excellent voltage regulation, and can accomodate the high inrush current associated with contactors, starters, solenoids, and relays.

Features:
  • Transformer Accessory Type: Terminal Cover

Specs

–
Product Type:

Transformer

Poles:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy