Apply to be a TradeMaster!
Main product image of Control Transformer, Panel Mount (100 VA, 240/480V Primary, 120V Secondary)
Magnifying glass
Hover image to zoom

Control Transformer, Panel Mount (100 VA, 240/480V Primary, 120V Secondary)

Brand:
Square D
SKU:
9070T100D1
Rating:
(1)
Q&A:
(0)
Control Transformer, Panel Mount (100 VA, 240/480V Primary, 120V Secondary)
Magnifying glass
Hover image to zoom
$204.64 each
In Stock
In Stock
Get 7 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel

Description

–
The 9070T100D1 is a 1-phase Industrial Control Transformer with copper windings and screw clamp terminals. The 9070CT9901 commercialized open enclosure transformer supports panel mounting. It is specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines and punch presses or overhead cranes.

  • Hz: 50/60
  • Transformer Type: Wire-Wound
  • Input Voltage: 240/480VAC
  • Manufacturers Warranty Length: 1 yr.
  • Item: Control Transformer
  • Phase: 1
  • Mounting: Panel
  • Standards: Standard 508 and NEC 450
  • Includes: Top mounted fuse block
  • Height: 4.55"
  • Depth: 3.75"
  • Fused: Yes
  • Temp. Rise: 80 Degrees C Output
  • Voltage: 120VAC
  • Enclosure Finish: Varnish Vacuum Impregnation
  • VA Rating: 200VA
  • Width: 3.59"

Specs

–
Product Type:

Transformer

Voltage (Secondary):

120v

Voltage (Primary):

240/480V

VA Rating:

100

Mount:

Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would use the company again

Worked exactly as advertised. Prompt shipping.
Jim
Sacramento California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy