The Day Savers – A National Tradesmen Day Contest
Main product image of Control Transformer, Panel Mount (100 VA, 208/230/460V Primary, 115V Secondary)
Magnifying glass
Hover image to zoom

Control Transformer, Panel Mount (100 VA, 208/230/460V Primary, 115V Secondary)

Brand:
Square D
SKU:
9070T100D20
Rating:
(0)
Q&A:
(0)
Control Transformer, Panel Mount (100 VA, 208/230/460V Primary, 115V Secondary)
Magnifying glass
Hover image to zoom
$378.06 each
In Stock
In Stock
Get 1 Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Panel

Description

Control Transformer, Screw Clamp Terminals (100 VA, 208/230/460V Primary, 115V Secondary)

  • Product Type: Industrial Control Transformer
  • Primary Voltage: 208/230/460 V
  • Secondary: 115 V
  • Manufacturers Warranty Length: 10 yr.
  • Phase: 1
  • VA Rating: 100VA
  • Electrical Connections: Screw Clamp Terminals
  • Certifications: CSA file LR37055 guide 184-N-90, CE
  • Height: 3.2"
  • Depth: 3.75"
  • Width: 3.59"
  • Enclosure: Not rated (open device)

Specs

Product Type:

Transformer

Voltage (Primary):

208V

230V

460V

Voltage (Secondary):

115v

VA Rating:

100

Mount:

Panel

Connections:

Screw Clamp Terminals

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy