Apply to be a TradeMaster!
Main product image of Transformer 500 VA (120-240/480V)
Magnifying glass
Hover image to zoom

Transformer 500 VA (120-240/480V)

Brand:
Square D
SKU:
9070T1500D1
Rating:
(0)
Q&A:
(0)
Transformer 500 VA (120-240/480V)
Magnifying glass
Hover image to zoom
$1,479.48 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240/480v

Description

–

Features

  • 1 phase
  • Temperature rise: 115 °C
  • Electrical connection: Screw clamp terminals
  • Material: Copper winding
  • Fingersafe Cover Compatibility: FSC2
  • Product certifications: CE, CSA file LR37055 guide 184-N-90, UL listed file E61239
  • Enclosure Type: Not rated (open device) Insulation temperature: 356 °F (180 °C)

Specs

–
Product Type:

Transformer

Voltage:

120-240/480v

Voltage (Primary):

240/480V

Voltage (Secondary):

120v

VA Rating:

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy