Apply to be a TradeMaster!
Main product image of Control Transformer, Panel Mount (150 VA, 240/480V Primary, 24V Secondary)
Magnifying glass
Hover image to zoom

Control Transformer, Panel Mount (150 VA, 240/480V Primary, 24V Secondary)

Brand:
Square D
SKU:
9070T150D2
Rating:
(0)
Q&A:
(0)
Control Transformer, Panel Mount (150 VA, 240/480V Primary, 24V Secondary)
Magnifying glass
Hover image to zoom
$304.09 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel

Description

–
Control Transformer, Panel Mount (150 VA, 240/480V Primary, 24V Secondary)

  • Product Type: Industrial Control Transformer
  • Primary Voltage: 240/480 V
  • Secondary: 24V V
  • Manufacturers Warranty Length: 10 yr.
  • Phase: 1
  • VA Rating: 150 VA
  • Electrical Connections: Screw Clamp Terminals
  • Certifications: CSA file LR37055 guide 184-N-90, CE, UL listed file E61239
  • Height: 3.2"
  • Depth: 3.75"
  • Width: 3.59"
  • Enclosure: Not rated (open device)

Specs

–
Product Type:

Transformer

Voltage (Primary):

240V

480V

Voltage (Secondary):

24v

VA Rating:

150

Mount:

Panel

Connections:

Screw Clamp Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy