Apply to be a TradeMaster!
Main product image of Control Transformer, 150VA (208VAC Primary, 120VAC Secondary)
Magnifying glass
Hover image to zoom

Control Transformer, 150VA (208VAC Primary, 120VAC Secondary)

Brand:
Square D
SKU:
9070T150D3
Rating:
(0)
Q&A:
(0)
Control Transformer, 150VA (208VAC Primary, 120VAC Secondary)
Magnifying glass
Hover image to zoom
$383.50 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Control Transformer, 150VA (208VAC Primary, 120VAC Secondary)

Note: Image Does not represent actual product

Specifications:
  • Product type: Industrial Control Transformer
  • Rated power in VA: 150 VA
  • Primary voltage: 208 V
  • Secondary voltage: 120 V
  • Complementary Phase: 1 phase
  • Temperature rise : 55 °C
  • Electrical connection : Screw clamp terminals
  • Height: 3.2"
  • Width: 3.75"
  • Depth: 3.59"
  • Material: Copper winding
  • Product Compatibility : FSC1

Specs

–
Product Type:

Transformer

VA Rating:

150

Voltage (Primary):

208V

Voltage (Secondary):

120v

Connections:

Screw Clamp Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy