Shop Resideo Sale
Main product image of Control Transformer, 200VA (240/480 VAC Primary, 120 VAC Secondary)
Magnifying glass
Hover image to zoom

Control Transformer, 200VA (240/480 VAC Primary, 120 VAC Secondary)

Brand:
Square D
SKU:
9070T200D1
Rating:
(0)
Q&A:
(0)
Control Transformer, 200VA (240/480 VAC Primary, 120 VAC Secondary)
Magnifying glass
Hover image to zoom
$270.30 each
In Stock
In Stock
Get 5 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Control Transformer, 200VA (240/480 VAC Primary, 120 VAC Secondary)

Specifications:
  • product type: Industrial Control Transformer
  • Primary voltage: 240/480 V
  • Secondary voltage: 120 V
  • Complementary Phase: 1 phase
  • Rated power in VA : 200 VA
  • Temperature rise : 80°C
  • Electrical connection : Screw clamp terminals
  • Height: 3.2"
  • Width: 3.75"
  • Depth: 3.59"
  • Material: Copper winding
  • Product Compatibility : FSC1
  • Warranty: 10 Year

Specs

–
Product Type:

Transformer

VA Rating:

200

Voltage (Primary):

240/480V

Voltage (Secondary):

120v

Connections:

Screw Clamp Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy