Apply to be a TradeMaster!
Main product image of Top Mount Fuse Block Control Transformer (100VA, 1PH, 131F Temp Rise), 9070TF100D20
Magnifying glass
Hover image to zoom

Top Mount Fuse Block Control Transformer (100VA, 1PH, 131F Temp Rise), 9070TF100D20

Brand:
Square D
SKU:
9070TF100D20
Rating:
(0)
Q&A:
(0)
Top Mount Fuse Block Control Transformer (100VA, 1PH, 131F Temp Rise), 9070TF100D20
Magnifying glass
Hover image to zoom
$568.42 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Top

Description

–
Type TF are control power transformers that have factory installed fuse blocks into the top of the device with two primary and one secondary fuse block. The primary fuse block is designed for rejection-type class CC fuse and for the secondary fuse block it accept non-rejection-type, midget fuse. Type TF transformers come in the MultiTap version as well. This industrial control transformer has a power rating of 100VA and is single phase. It has a 208/230/460 V primary voltage and 115 V secondary voltage with a temperature rise of 55 degreesC. Dimensions for this product are 4.5 in (H), 3.75 in (W), 3.59 in (D). This transformer has screw clamp terminals connections and its winding is made of copper. This device is compatible with the fingersafe cover FSC2. This transformer complies to UL, CE and CSA standards.

Features:
  • Fuse Status: Fused
  • Fuse Location: Top Mount Fuse Block

Specs

–
Poles:

1

VA Rating:

100

Product Type:

Transformer

Voltage (Primary):

208/230/460 V

Mount:

Top

Voltage (Secondary):

115v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy