Apply to be a TradeMaster!
Main product image of Top Mount Fuse Block Control Transformer (150VA, 1PH, 131F Temp Rise), 9070TF150D1
Magnifying glass
Hover image to zoom

Top Mount Fuse Block Control Transformer (150VA, 1PH, 131F Temp Rise), 9070TF150D1

Brand:
Square D
SKU:
9070TF150D1
Rating:
(0)
Q&A:
(0)
Top Mount Fuse Block Control Transformer (150VA, 1PH, 131F Temp Rise), 9070TF150D1
Magnifying glass
Hover image to zoom
$367.98 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Top

Description

–
Control power transformers from Schneider-Electric set the industry standard for design innovation and performance. They are designed with low impedance windings for excellent voltage regulation and can accommodate the high inrush current associated with contactors, starters, solenoids, and relays. A variety of designs are available to meet the diverse needs of panel builders and machinery OEMs. The versatility of our control transformer line offers unparalleled options for design engineers. Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF and EOF transformers have the same footprint as the Type T and Type EO units, respectively. This industrial control transformer has a power rating, of 150VA and is 1 phase (UL). With a primary voltage of 240 x 480V and a secondary voltage of 120V. This transformer complies to UL, CSA, CE standards. The fuse type for this transformer is CC with a fuse size of 0.41 x 1.50 in and will be mounted on the top of the unit. The temperature rise is rated at 55 degreesC. Dimensions for the unit are 4.5 in (H)3.75 in (W)3.59 in (D) The winding material is copper. This design frees up space normally used for separate fuse blocks

Features:
  • Fuse Status: Fused
  • Fuse Location: Top Mount Fuse Block

Specs

–
Voltage (Primary):

240/480V

VA Rating:

150

Voltage (Secondary):

120v

Product Type:

Transformer

Mount:

Top

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy