Apply to be a TradeMaster!
Main product image of Top Mount Fuse Block Control Transformer (150VA, 3.59" Deep), 9070TF150D5
Magnifying glass
Hover image to zoom

Top Mount Fuse Block Control Transformer (150VA, 3.59" Deep), 9070TF150D5

Brand:
Square D
SKU:
9070TF150D5
Rating:
(0)
Q&A:
(0)
Top Mount Fuse Block Control Transformer (150VA, 3.59" Deep), 9070TF150D5
Magnifying glass
Hover image to zoom
$557.94 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Top

Description

–
Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF transformers have the same footprint as the Type T. This design frees up space normally used for separate fuse blocks. Type TF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. This Industrial Control Transformer is 1 phase, and has a rated power of 150 VA. This transformer has a primary voltages such as 600 V and a secondary voltage of 120 V with a temperature rise of 55 degreesC. The dimensions for this product are 4.55 in (H), 3.75 in (W), 3.59 in (D). This product is compatable with . This product complys to UL, CSA and NOM standards.

Features:
  • Fuse Status: Fused
  • Fuse Location: Top Mount Fuse Block

Specs

–
VA Rating:

150

Product Type:

Transformer

Mount:

Top

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy