Apply to be a TradeMaster!
Main product image of Control Transformer, Panel Mount (200 VA, 240/480V Primary, 120V Secondary)
Magnifying glass
Hover image to zoom

Control Transformer, Panel Mount (200 VA, 240/480V Primary, 120V Secondary)

Brand:
Square D
SKU:
9070TF200D1
Rating:
(0)
Q&A:
(0)
Control Transformer, Panel Mount (200 VA, 240/480V Primary, 120V Secondary)
Magnifying glass
Hover image to zoom
9070TF200D1 has been discontinued
Discontinued July 16, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
Panel

Description

–
The 9070TF200D1 is a 1-phase Industrial Control Transformer with copper windings and screw clamp terminals. The 9070CT9901 commercialized open enclosure transformer supports panel mounting. It is specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines and punch presses or overhead cranes.

  • Hz: 50/60
  • Transformer Type: Wire-Wound
  • Input Voltage: 240/480VAC
  • Manufacturers Warranty Length: 1 yr.
  • Item: Control Transformer
  • Phase: 1
  • Mounting: Panel
  • Standards: Standard 508 and NEC 450
  • Includes: Top mounted fuse block
  • Height: 4.55"
  • Depth: 3.75"
  • Fused: Yes
  • Temp. Rise: 80 Degrees C Output
  • Voltage: 120VAC
  • Enclosure Finish: Varnish Vacuum Impregnation
  • VA Rating: 200VA
  • Width: 3.59"

Specs

–
Product Type:

Transformer

Voltage (Primary):

240/480V

Voltage (Secondary):

120v

VA Rating:

200

Mount:

Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.